C-h Y48g37t03a 3 Kva Type Ept Trans

Item #: 0644854

Cat #: Y48G37T03A

UPC: 786680011313

$ 3236.36 EA
Company wide:
0 in stock
Documents & Guides
3 Kva Rating, 3-phase, General Purpose Transformer, Sand And Resin Encapsulated,480v, 380y/220v, 115 Degree C, Aluminum Windings

Overview

3 Kva Rating, 3-phase, General Purpose Transformer, Sand And Resin Encapsulated,480v, 380y/220v, 115 Degree C, Aluminum Windings
Also known as: 786680011313, Y48G37T03A, CUTY48G37T03A

Specifications

Primary Voltage: 480
IP/NEMA Rating: NEMA 3R
Volt Amps: 3kVA
Secondary Voltage: 220/380Y
Primary Voltage: 480
Volt Amps: 3kVA
IP/NEMA Rating: NEMA 3R
Secondary Voltage: 220/380Y