Network w/Env POU,Vert,30A,1~,L6-30P Plu

Item #: 0644843

Cat #: QN1B1L2BN0861

UPC: 074983510771

Call for price
Company wide:
0 in stock
Documents & Guides
Vertical power strip 30 A, 208V, 6 IEC C-13 and 2 IEC C-19 receptacles, with red LED current monitor, RJ-45 Ethernet port with two RJ12 remote environmental ports, remote display port, two 20 A double pole magnetic breaker/on-off switch with integral swit

Overview

Vertical power strip 30 A, 208V, 6 IEC C-13 and 2 IEC C-19 receptacles, with red LED current monitor, RJ-45 Ethernet port with two RJ12 remote environmental ports, remote display port, two 20 A double pole magnetic breaker/on-off switch with integral swit
Also known as: 074983510771, QN1B1L2BN0861, PDTQN1B1L2BN0861

Specifications

Mounting: Vertical
Color: Black
Amps: 30
Mounting: Vertical
Amps: 30
Color: Black