Toggle Switch, 2 Way, Spring Return, 30mm,Operator Only

Item #: 0644805

Cat #: 800T-T2H3

UPC: 662468088732

Call for price
Company wide:
0 in stock
Documents & Guides
Toggle Switch, 2 Way, Up-Down, Spring Return from Both, 30 mm, Type 4/13, Metal, Operator Only

Overview

Toggle Switch, 2 Way, Up-Down, Spring Return from Both, 30 mm, Type 4/13, Metal, Operator Only

Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-T2H3 from Rockwell Automation® is a two-way toggle, 30 mm toggle switch. For full product details, please see the sections below.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 662468088732, 800T-T2H3, ALB800TT2H3

Specifications

Type: Toggle Switch, 2 Way
Amps: 10
Size: 30 mm
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4
Standards: Build America Buy America Compliant
Type: Toggle Switch, 2 Way
Size: 30 mm
IP/NEMA Rating: NEMA 13, NEMA 4
Amps: 10
Family / Style: 800T
Standards: Build America Buy America Compliant