32 x 3 Phase WYE POU, 230/400V, 21 C-13

Item #: 0644802

Cat #: QL1D2P3BN2401

UPC: 074983646784

Call for price
Company wide:
0 in stock
Documents & Guides
Vertical power strip 32 A, 230/400V, WYE, 21 IEC C-13 and 3 IEC C-19 locking receptacles, RJ-45 Ethernet port with two RJ12 remote environmental ports, three 16 A double pole magnetic breaker/on-off switch with integral switch guard, and 3m power cord wit

Overview

Vertical power strip 32 A, 230/400V, WYE, 21 IEC C-13 and 3 IEC C-19 locking receptacles, RJ-45 Ethernet port with two RJ12 remote environmental ports, three 16 A double pole magnetic breaker/on-off switch with integral switch guard, and 3m power cord wit
Also known as: 074983646784, QL1D2P3BN2401, PDTQL1D2P3BN2401

Specifications

Amps: 32
Mounting: Vertical
Color: Black
Amps: 32
Color: Black
Mounting: Vertical