Vertical POU, 30 Amp, 120V, NEMA 5-15R

Item #: 0644754

Cat #: QL1A1M2BM24C1

UPC: 074983646418

Call for price
Company wide:
0 in stock
Vertical switched power strip with per outlet power and environmental monitoring, 30 A, 120V, 24 NEMA 5-15R receptacles, red LED current monitor, RJ-45 Ethernet port with two RJ12 remote environmental ports, two 20 A double pole magnetic breaker on-off sw

Overview

Vertical switched power strip with per outlet power and environmental monitoring, 30 A, 120V, 24 NEMA 5-15R receptacles, red LED current monitor, RJ-45 Ethernet port with two RJ12 remote environmental ports, two 20 A double pole magnetic breaker on-off sw
Also known as: 074983646418, QL1A1M2BM24C1, PDTQL1A1M2BM24C1

Specifications

Mounting: Vertical
Color: Black
Amps: 30
Mounting: Vertical
Amps: 30
Color: Black