RC65 Vertical Marking Cards, Legend: 101 - 200

Item #: 0644737

Cat #: 023206120

UPC: 662019968124

$ 7.43 EA
Company wide:
4 in stock
Documents & Guides
RC65, Vertical Mount, (100) Marking Cards, Legend: 101 - 200. For use with 6 mm Terminal Blocks.

Overview

RC65, Vertical Mount, (100) Marking Cards, Legend: 101 - 200. For use with 6 mm Terminal Blocks.
Also known as: 662019968124, 023206120, ENT1SNA232061R2000

Specifications

Mounting: Vertical
Family / Style: Entrelec
Material: Polyamide
Color: White
Type: Marking Card
Mounting: Vertical
Material: Polyamide
Type: Marking Card
Family / Style: Entrelec
Color: White