1000 MCM THHN/THWN-2 Stranded Copper, Black, 1000'

Item #: 0644630

Cat #: 1000THHNCSTRX1000

UPC: 980100234584

$ 52.72 FT
Company wide:
0 in stock
Documents & Guides
1000 MCM THHN/THWN-2 Stranded Copper, 600V, Black, 1000 Foot Reel.

Overview

1000 MCM THHN/THWN-2 Stranded Copper, 600V, Black, 1000 Foot Reel.

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It is designed with a specific insulation material, temperature rating and condition of use for electrical wire and cable.

Also known as: 980100234584, 1000THHNCSTRX1000

Specifications

Length: 1000 ft
Jacket: PVC
Material: Copper
Color: Black
Gauge: 1000 kcmil
Volts AC: 600
Conductors: 1
Stranding: Stranded
Package Type: Reel
Length: 1000 ft
Material: Copper
Gauge: 1000 kcmil
Conductors: 1
Package Type: Reel
Jacket: PVC
Color: Black
Volts AC: 600
Stranding: Stranded