12 AWG Dual-Gang Pigtail

Item #: 0644609

Cat #: 20067

UPC: 780321200678

Company wide:
0 in stock
Documents & Guides
Insulated Single-Gang Pigtail, 12 AWG, Solid Copper Incoming Lead Stripped 1" and (1) Solid Copper Conductor with Flanged Spade Terminal, Length: 8". Includes: GSH Ground Screw. Package of 20

Overview

Insulated Single-Gang Pigtail, 12 AWG, Solid Copper Incoming Lead Stripped 1" and (1) Solid Copper Conductor with Flanged Spade Terminal, Length: 8". Includes: GSH Ground Screw. Package of 20

Labor and Time Savings! n UL Listed. Matched Flanged Spade and Ring Terminals ensure a safe, reliable ground connection. Meets the requirements of the 2011 National Electrical Code: Articles 110.14(A) and (B) and 250.8

Also known as: 780321200678, 20067, EPC20067, solid stranded pigtail, Ground whip

Specifications

Material: Copper
Length: 8 in
Allowable Gauge Range: 12
Material: Copper
Allowable Gauge Range: 12
Length: 8 in