SEMI ADJ SHAL FLR BX, TWO GANG, AL RNG

Item #: 0644573

Cat #: SH-6262-58-A

UPC: 784149002209

$ 175.20 EA
Company wide:
0 in stock
Documents & Guides
Shallow Floor Box, 3 outlets, Aluminum material, 6-3/8 x 4-3/8 x 2-1/4 in. Size, Green/Gold, Bottom, Side cable entry, Screw Mount, 25 cu.in cubic capacity, 3/4 (6 Side) in. conduit hole, 1 in. tap size

Overview

Shallow Floor Box, 3 outlets, Aluminum material, 6-3/8 x 4-3/8 x 2-1/4 in. Size, Green/Gold, Bottom, Side cable entry, Screw Mount, 25 cu.in cubic capacity, 3/4 (6 Side) in. conduit hole, 1 in. tap size
Also known as: 784149002209, SH-6262-58-A, LEWSH626258A

Specifications

Material: Cast Iron
Gangs: 2
Knockout Diameter: 3/4 in
Depth: 2 1/4 in
Cubic Inches: 25 in³
Material: Cast Iron
Knockout Diameter: 3/4 in
Cubic Inches: 25 in³
Gangs: 2
Depth: 2 1/4 in