Concrete Anchor Screw

Item #: 0644514

Cat #: 14H400

UPC: 781002256489

$ 2.02 EA
Company wide:
80 in stock
Documents & Guides
Concrete Anchor Screw. Hex Head Slotted. Anchor Size: 1/4 x 4". Hex Head Size: 5/16". Drill Size: 3/16 x 5-1/2". Package Quantity: 100. *Dottie Part # 25648.*

Overview

Concrete Anchor Screw. Hex Head Slotted. Anchor Size: 1/4 x 4". Hex Head Size: 5/16". Drill Size: 3/16 x 5-1/2". Package Quantity: 100. *Dottie Part # 25648.*

Concrete Screws are tempered masonry screws designed for long lasting performance and superior holding strength. Due to their unique thread design, they are the ideal fastening solution for light to medium duty applications in concrete, brick, masonry block and wood base materials. They are manufactured with a gimlet point that taps it's own threads while drilling into the base material. Common applications for this fastener include the attachment of electrical boxes, light fixtures, and masonry base materials.

Also known as: 781002256489, 14H400, DOT14H400, Tappers

Specifications

Drive: Hex, Slotted
Screw Head: Flanged Hex
Diameter: 1/4 in
Length: 4 in
Material: Steel
Drive: Hex, Slotted
Diameter: 1/4 in
Material: Steel
Screw Head: Flanged Hex
Length: 4 in