Type 3R Telephone Cabinet

Item #: 0644461

Cat #: ATC48R489

UPC: 783510144111

$ 1968.23 EA
Company wide:
0 in stock
T3-Box Telephone Cabinet, Type 3R, 48.00x48.00x9.00, Gray, Steel

Overview

T3-Box Telephone Cabinet, Type 3R, 48.00x48.00x9.00, Gray, Steel

Use T-3 Box Telephone Cabinets to mount and protect telephone terminations, telecommunications circuit accessories, cross-connect terminal block assemblies, maintenance terminal modules, cable-splice enclosures, network interface devices, wire-guide assemblies and telephone protectors in outdoor applications.

Also known as: 783510144111, ATC48R489, HOFATC48R489

Features & Benefits

  • Lift-off hinges
  • 4-position grounding bar #14-2/0
  • Tamper-resistant quarter-turn latch
  • 7-mm square drive; use key accessory CLKSM7 or 5/16 12-point socket
  • Padlock hasp
  • Standard knockouts
  • 3/4-inch thick plywood panel
  • Cabinets are finished with paint over plated surfaces

Specifications

Depth: 9 in
Color: Gray
Height: 48 in
Material: Steel
Width: 48 in
IP/NEMA Rating: NEMA 3R, NEMA 3
Depth: 9 in
Height: 48 in
Width: 48 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 3R, NEMA 3