
Met C7226e Horizontal 7" 2-26w Cfl
Item #: 0644421
Cat #: C7226E
UPC: 662400005209
Call for price
Company wide:
0
in stock
Documents & Guides
Housing, 7" Cfl Horizontal Downlight, 2-26dtt, Unv
Overview
Housing, 7" Cfl Horizontal Downlight, 2-26dtt, Unv
7 inch recessed horizontal downlight designed for use with 1 or 2 -18W or 26W DTT 4-pin lamps is thermally optimized for longer lamp life and maximum lumen output. Low iridescent reflectors are interchangeable within the same housing, providing unparalleled performance and are available in medium beam, wide beam, lensed reflectors and open wall wash trims.
Also known as: 662400005209, C7226E, PRFC7226E
Specifications
Light Technology: | Fluorescent |
Light Technology: | Fluorescent |
Customer Reviews
No reviews for this product
(0)