Toggle Switch, DPST, Maintained

Item #: 0644381

Cat #: 78290TS

UPC: 662381782908

$ 50.84 EA
Company wide:
39 in stock
Documents & Guides
Toggle Switch, Bat Handle Type, DPST, Maintained Contact, Circuit Functions: On Off, 16 Amp @ 125V AC, 8 Amp @ 250V AC. Metallic Toggle, Screw Terminal. Mounting: Bushing, 15/32".

Overview

Toggle Switch, Bat Handle Type, DPST, Maintained Contact, Circuit Functions: On Off, 16 Amp @ 125V AC, 8 Amp @ 250V AC. Metallic Toggle, Screw Terminal. Mounting: Bushing, 15/32".

Toggle Switch, Bat Handle Type, DPST, Maintained Contact, Circuit Functions: On Off, 16 Amp @ 125V AC, 8 Amp @ 250V AC. Metallic Toggle, Screw Terminal. Mounting: Bushing, 15/32".

Also known as: 662381782908, 78290TS, NSI78290TS

Specifications

Type: Toggle Switch, DPST, Maintained
Poles: 2
Color: Metallic
Volts AC: 120, 240
Amps: 16, 8
Type: Toggle Switch, DPST, Maintained
Color: Metallic
Amps: 16, 8
Poles: 2
Volts AC: 120, 240