Toggle Switch, DPDT, Maintained

Item #: 0644378

Cat #: 78270TS

UPC: 662381782700

$ 57.29 EA
Company wide:
56 in stock
Toggle Switch, Bat Handle Type, DPDT, Maintained Contact, Circuit Functions: On On, 20 Amp @ 125V AC, 10 Amp @ 250V AC. Metallic Toggle, Screw Terminal. Mounting: Bushing, 15/32".

Overview

Toggle Switch, Bat Handle Type, DPDT, Maintained Contact, Circuit Functions: On On, 20 Amp @ 125V AC, 10 Amp @ 250V AC. Metallic Toggle, Screw Terminal. Mounting: Bushing, 15/32".

ON ON - DPDT - Nickel Screw Connect Bat Toggle Switch

Also known as: 662381782700, 78270TS, NSI78270TS, on off on switch

Specifications

Type: Toggle Switch, DPDT, Maintained
Poles: 2
Amps: 10, 20
Color: Metallic
Volts AC: 120, 240
Type: Toggle Switch, DPDT, Maintained
Amps: 10, 20
Volts AC: 120, 240
Poles: 2
Color: Metallic