Toggle Switch, SPST, Momentary

Item #: 0644370

Cat #: 78170TS

UPC: 662381781703

$ 41.73 EA
Company wide:
44 in stock
Documents & Guides
Toggle Switch, Bat Handle Type, SPST, Momentary Contact, Circuit Functions: Off (On), 15 Amp @ 125V AC, 10 Amp @ 250V AC. Metallic Toggle, Screw Terminal. Mounting: Bushing, 15/32".

Overview

Toggle Switch, Bat Handle Type, SPST, Momentary Contact, Circuit Functions: Off (On), 15 Amp @ 125V AC, 10 Amp @ 250V AC. Metallic Toggle, Screw Terminal. Mounting: Bushing, 15/32".

Toggle Switch Momentary Off / (On) Spst Screws

Also known as: 662381781703, 78170TS, NSI78170TS

Specifications

Type: Toggle Switch, SPST, Momentary
Amps: 10, 15
Color: Metallic
Volts AC: 120, 240
Poles: 1
Type: Toggle Switch, SPST, Momentary
Color: Metallic
Poles: 1
Amps: 10, 15
Volts AC: 120, 240