Toggle Switch, SPST, Maintained

Item #: 0644363

Cat #: 78120TQ

UPC: 662381781208

$ 21.43 EA
Company wide:
138 in stock
Toggle Switch, Bat Handle Type, SPST, Maintained Contact, Circuit Functions: On Off, 20 Amp @ 125V AC, 10 Amp @ 250V AC. Metallic Toggle, 1/4" Quick Connect Terminal. Mounting: Bushing, 15/32".

Overview

Toggle Switch, Bat Handle Type, SPST, Maintained Contact, Circuit Functions: On Off, 20 Amp @ 125V AC, 10 Amp @ 250V AC. Metallic Toggle, 1/4" Quick Connect Terminal. Mounting: Bushing, 15/32".

ON OFF - SPST - Large Nickel .250 QuikConnect Bat Toggle Switch

Also known as: 662381781208, 78120TQ, NSI78120TQ

Specifications

Type: Toggle Switch, SPST, Maintained
Amps: 10, 20
Color: Metallic
Volts AC: 120, 240
Poles: 1
Type: Toggle Switch, SPST, Maintained
Color: Metallic
Poles: 1
Amps: 10, 20
Volts AC: 120, 240