Toggle Switch, SPST, Maintained - Illuminated Red

Item #: 0644357

Cat #: 78040TQ

UPC: 662381780409

$ 10.03 EA
Clearance
Price good while supplies last
Company wide:
35 in stock
Toggle Switch, Bat Handle Type, SPST, Maintained Contact, Illuminated Red, Circuit Functions: On Off, 15 Amp @ 125V AC, 10 Amp @ 250V AC. Metallic Toggle, 1/4" Quick Connect Terminal. Mounting: Bushing, 15/32".

Overview

Toggle Switch, Bat Handle Type, SPST, Maintained Contact, Illuminated Red, Circuit Functions: On Off, 15 Amp @ 125V AC, 10 Amp @ 250V AC. Metallic Toggle, 1/4" Quick Connect Terminal. Mounting: Bushing, 15/32".
Also known as: 662381780409, 78040TQ, NSI78040TQ

Specifications

Type: Toggle Switch, SPST, Maintained
Amps: 10, 15
Color: Metallic
Volts AC: 120, 240
Poles: 1
Type: Toggle Switch, SPST, Maintained
Color: Metallic
Poles: 1
Amps: 10, 15
Volts AC: 120, 240