Appliance Switch, SPST, Maintained

Item #: 0644346

Cat #: 76090PW

UPC: 662381760906

$ 11.65 EA
Clearance
Price good while supplies last
Company wide:
74 in stock
Documents & Guides
Appliance Switch, Push Canopy Type, SPST, Maintained Contact, Circuit Functions: On Off, 6 Amp @ 125V AC or 3 Amp @ 250V AC. Color: Brass. Connection Type: Wire Leads.

Overview

Appliance Switch, Push Canopy Type, SPST, Maintained Contact, Circuit Functions: On Off, 6 Amp @ 125V AC or 3 Amp @ 250V AC. Color: Brass. Connection Type: Wire Leads.
Also known as: 662381760906, 76090PW, NSI76090PW

Specifications

Amps: 6, 3
Type: SPST, Maintained, Pushbutton
Volts AC: 120, 240
Poles: 1
Color: Brass
Amps: 6, 3
Volts AC: 120, 240
Color: Brass
Type: SPST, Maintained, Pushbutton
Poles: 1