CO 5A 120V TRACKING FILTER

Item #: 0644327

Cat #: I105

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
CO 5A 120V TRACKING FILTER

Overview

CO 5A 120V TRACKING FILTER
Also known as: I105

Specifications

Amps: 5
Volts AC: 120
Amps: 5
Volts AC: 120