Flexible Jumper for Fence and Gate Grounding, 4/0 Stranded, 24" Cable

Item #: 0644315

Cat #: FJ2Q24

UPC: 782856322955

$ 135.62 EA
Company wide:
0 in stock
Documents & Guides
Used to bond gates, switch operating handles and any other item where movement or vibration requires a flexible grounding jumper. It is a multi-stranded insulated ropelay conductor provides flexibility and strand protection.

Overview

Used to bond gates, switch operating handles and any other item where movement or vibration requires a flexible grounding jumper. It is a multi-stranded insulated ropelay conductor provides flexibility and strand protection.

Used to bond gates, switch operating handles and any other item where movement or vibration requires a flexible grounding jumper.

Also known as: 782856322955, FJ2Q24, CADFJ2Q24

Features & Benefits

  • Used to bond gates, switch operating handles and any other item where movement or vibration requires a flexible grounding jumper
  • Multi-stranded insulated ropelay conductor provides flexibility and strand protection
  • Swaged ends of jumper allow larger conductor to fit in the same mold as concentric conductor
  • Connections are made with nVent ERICO Cadweld exothermic connections using the same mold required for other fence post connections

Specifications

Material: Copper
Length: 24 in
Allowable Gauge Range: 4/0
Standards: Build America Buy America Compliant
Material: Copper
Allowable Gauge Range: 4/0
Length: 24 in
Standards: Build America Buy America Compliant