Mini Indicator Lamp

Item #: 0644306

Cat #: 25T8DC-120V-I

UPC:

$ 2.78 EA
Company wide:
43 in stock
Documents & Guides
Indicator Lamp, 25W, 120V, .25A, Bulb: T8, Filament: C-7A, Lumens: 230, Base: DC Bayonet (BA15d). Primary Application: Appliance.

Overview

Indicator Lamp, 25W, 120V, .25A, Bulb: T8, Filament: C-7A, Lumens: 230, Base: DC Bayonet (BA15d). Primary Application: Appliance.
Also known as: 25T8DC-120V-I, CND25T8DC120VI, Wash bulb

Specifications

Type: Miniature, Indicator
Volts AC: 120
Wattage: 25
Color Rendering Index (CRI): 100
Shape: T8 (Tubular)
Color Temperature: 2700 (Warm White)
Base: Bayonet (BA15d)
Type: Miniature, Indicator
Wattage: 25
Shape: T8 (Tubular)
Base: Bayonet (BA15d)
Volts AC: 120
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)