Cable Runway Center Support Kit,, 12" Width, Black

Item #: 0644277

Cat #: 12362712

UPC: 703957175028

$ 77.54 EA
Company wide:
5 in stock
Documents & Guides
Cable Runway Center Support Kit,, 12" Width, Black

Overview

Cable Runway Center Support Kit,, 12" Width, Black

This kit has been designed to make installation of cable runway in the ceiling even easier by using just a single point of attachment. The center attachment design not only makes installation easy but also provides quick and simple cable routing with no need to thread the cable between the runway supports. The support kit securely attaches to the cable runway stringer, eliminating possible dislocations.

Also known as: 703957175028, 12362712, CPI12362712

Specifications

Type: Runway Center
Material: Steel
Type: Runway Center
Material: Steel