Toggle Switch, SPST, Maintained

Item #: 0644224

Cat #: 78280TS

UPC: 662381782809

$ 51.19 EA
Company wide:
30 in stock
Documents & Guides
Toggle Switch, Bat Handle Type, SPST, Maintained Contact, Circuit Functions: On Off, 16 Amp @ 125V AC, 8 Amp @ 250V AC. Metallic Toggle, Screw Terminal. Mounting: Bushing, 15/32".

Overview

Toggle Switch, Bat Handle Type, SPST, Maintained Contact, Circuit Functions: On Off, 16 Amp @ 125V AC, 8 Amp @ 250V AC. Metallic Toggle, Screw Terminal. Mounting: Bushing, 15/32".

Toggle Switch, Bat Handle Type, SPST, Maintained Contact, Circuit Functions: On Off, 16 Amp @ 125V AC, 8 Amp @ 250V AC. Metallic Toggle, Screw Terminal. Mounting: Bushing, 15/32".

Also known as: 662381782809, 78280TS, NSI78280TS

Specifications

Type: Toggle Switch, SPST, Maintained
Color: Metallic
Volts AC: 120, 240
Poles: 1
Amps: 16, 8
Type: Toggle Switch, SPST, Maintained
Volts AC: 120, 240
Amps: 16, 8
Color: Metallic
Poles: 1