Toggle Switch, DPDT, Maintained

Item #: 0644223

Cat #: 78230TS

UPC: 662381782304

$ 43.73 EA
Company wide:
112 in stock
Documents & Guides
Toggle Switch, Bat Handle Type, DPDT, Maintained Contact, Circuit Functions: On Off On, 20 Amp @ 125V AC, 10 Amp @ 250V AC. Metallic Toggle, Screw Terminal. Mounting: Bushing, 15/32".

Overview

Toggle Switch, Bat Handle Type, DPDT, Maintained Contact, Circuit Functions: On Off On, 20 Amp @ 125V AC, 10 Amp @ 250V AC. Metallic Toggle, Screw Terminal. Mounting: Bushing, 15/32".

ON OFF ON DPDT Bat Toggle Switch

Also known as: 662381782304, 78230TS, NSI78230TS

Specifications

Type: Toggle Switch, DPDT, Maintained
Poles: 2
Amps: 10, 20
Color: Metallic
Volts AC: 120, 240
Type: Toggle Switch, DPDT, Maintained
Amps: 10, 20
Volts AC: 120, 240
Poles: 2
Color: Metallic