Toggle Switch, SPDT, Maintained

Item #: 0644222

Cat #: 78200TS

UPC: 662381782007

$ 30.55 EA
Company wide:
29 in stock
Toggle Switch, Bat Handle Type, SPDT, Maintained Contact, Circuit Functions: On On, 20 Amp @ 125V AC, 10 Amp @ 250V AC. Metallic Toggle, Screw Terminal. Mounting: Bushing, 15/32".

Overview

Toggle Switch, Bat Handle Type, SPDT, Maintained Contact, Circuit Functions: On On, 20 Amp @ 125V AC, 10 Amp @ 250V AC. Metallic Toggle, Screw Terminal. Mounting: Bushing, 15/32".

ON ON - SPDT - Large Nickel Screw Connect Bat Toggle Switch

Also known as: 662381782007, 78200TS, NSI78200TS

Specifications

Type: Toggle Switch, SPDT, Maintained
Amps: 10, 20
Color: Metallic
Volts AC: 120, 240
Poles: 1
Type: Toggle Switch, SPDT, Maintained
Color: Metallic
Poles: 1
Amps: 10, 20
Volts AC: 120, 240