Toggle Switch, SPST, Maintained

Item #: 0644218

Cat #: 78110TS

UPC: 662381781109

$ 22.43 EA
Company wide:
81 in stock
Toggle Switch, Bat Handle Type, SPST, Maintained Contact, Circuit Functions: On Off, 6 Amp @ 125V AC, 3 Amp @ 250V AC. Metallic Toggle, Screw Terminal. Mounting: Bushing, 15/32".

Overview

Toggle Switch, Bat Handle Type, SPST, Maintained Contact, Circuit Functions: On Off, 6 Amp @ 125V AC, 3 Amp @ 250V AC. Metallic Toggle, Screw Terminal. Mounting: Bushing, 15/32".

ON OFF - SPST - 6 AMP 125 VAC Large Nickel Screw Connect Bat Toggle Switch

Also known as: 662381781109, 78110TS, NSI78110TS

Specifications

Type: Toggle Switch, SPST, Maintained
Amps: 6, 3
Color: Metallic
Volts AC: 120, 240
Poles: 1
Type: Toggle Switch, SPST, Maintained
Color: Metallic
Poles: 1
Amps: 6, 3
Volts AC: 120, 240