Appliance Switch, SPST, Momentary

Item #: 0644213

Cat #: 76070PS

UPC: 662381760708

$ 46.35 EA
Company wide:
73 in stock
Documents & Guides
Appliance Switch, Pushbutton Type, SPST, N.O., Momentary Contact, Circuit Functions: Off (On), 15 Amp @ 125V AC or 10 Amp @ 250V AC. Color: Brass/Nickel. Connection Type: Screws.

Overview

Appliance Switch, Pushbutton Type, SPST, N.O., Momentary Contact, Circuit Functions: Off (On), 15 Amp @ 125V AC or 10 Amp @ 250V AC. Color: Brass/Nickel. Connection Type: Screws.

Appliance Switch, Pushbutton Type, SPST, N.O., Momentary Contact, Circuit Functions: Off (On), 15 Amp @ 125V AC or 10 Amp @ 250V AC. Color: Brass/Nickel. Connection Type: Screws.

Also known as: 662381760708, 76070PS, NSI76070PS

Specifications

Amps: 10, 15
Type: SPST, Momentary, Pushbutton
Volts AC: 120, 240
Poles: 1
Amps: 10, 15
Volts AC: 120, 240
Type: SPST, Momentary, Pushbutton
Poles: 1