Appliance Switch, SPST, Maintained

Item #: 0644207

Cat #: 75101CW

UPC: 662381751010

$ 14.97 EA
Company wide:
73 in stock
Documents & Guides
Appliance Switch, Pull Chain Type, SPST, Maintained Contact, Circuit Functions: On, Off. 6 Amp @ 125V AC or 3 Amp @ 250V AC. Color: White. Connection Type: Wire Leads.

Overview

Appliance Switch, Pull Chain Type, SPST, Maintained Contact, Circuit Functions: On, Off. 6 Amp @ 125V AC or 3 Amp @ 250V AC. Color: White. Connection Type: Wire Leads.
Also known as: 662381751010, 75101CW, NSI75101CW

Specifications

Amps: 6, 3
Type: Pull Chain Switch, SPST, Maintained
Volts AC: 120, 240
Poles: 1
Material: Plastic
Color: White
Amps: 6, 3
Volts AC: 120, 240
Material: Plastic
Type: Pull Chain Switch, SPST, Maintained
Poles: 1
Color: White