Round Flanged Cover, 5-3/4", Aluminum

Item #: 0644174

Cat #: TCP-2-A

UPC: 784149212721

$ 132.37 EA
Company wide:
0 in stock
Documents & Guides
5-3/4" Round Flanged Cover, (2) 1-1/2" Screw Plugs for Duplex, Aluminum.

Overview

5-3/4" Round Flanged Cover, (2) 1-1/2" Screw Plugs for Duplex, Aluminum.
Also known as: 784149212721, TCP-2-A, LEWTCP2A

Specifications

Height: 5.750 in
Depth: 0.100 in
Material: Aluminum
Width: 5.750 in
Height: 5.750 in
Material: Aluminum
Depth: 0.100 in
Width: 5.750 in