Combo Exit Sign/Emergency Light, LED, 2-Head, Red Letters

Item #: 0644123
Cat #: 20784
UPC: 762148207849
Call for price
Company wide:
0 in stock
Combination Exit/Emergency Sign, 120/277V, 2-Lamp, Adjustable LED Lamps, White Housing with Red Letters. Includes: Battery (10 yr Service Life).

Overview

Combination Exit/Emergency Sign, 120/277V, 2-Lamp, Adjustable LED Lamps, White Housing with Red Letters. Includes: Battery (10 yr Service Life).
Also known as: 762148207849, 20784, TCP20784

Specifications

Volts AC: 120/277
Wattage: 5
Material: Thermoplastic
Color: White/Red
Light Technology: LED
Volts AC: 120/277
Material: Thermoplastic
Light Technology: LED
Wattage: 5
Color: White/Red

Customer Reviews

No reviews for this product
(0)