Optical Control Cable, 20 AWG, 3 Conductors

Item #: 0644114

Cat #: 580461

UPC:

Company wide:
0 in stock
Documents & Guides
Optical Control Cable, 20 AWG, 3 Conductors, 7x28 Stranded, Black, Jacket: PVC, Length: 5000 ft Reel

Overview

Optical Control Cable, 20 AWG, 3 Conductors, 7x28 Stranded, Black, Jacket: PVC, Length: 5000 ft Reel
Also known as: 580461, BLD580461

Specifications

Conductors: 3
Jacket: PVC
Material: Copper
Color: Black
Length: 5000 ft
Gauge: 20 AWG
Conductors: 3
Material: Copper
Length: 5000 ft
Jacket: PVC
Color: Black
Gauge: 20 AWG