Tray Cable, 14/4, TC-ER, BLK/RED/BLU/ORA, 600V

Item #: 0643973

Cat #: A11404

UPC:

Company wide:
0 in stock
Documents & Guides
Tray Cable, 14/4, TC-ER, BLK/RED/BLU/ORA, PVC Jacket, PVC/Nylon Insulation, 600V

Overview

Tray Cable, 14/4, TC-ER, BLK/RED/BLU/ORA, PVC Jacket, PVC/Nylon Insulation, 600V

Tray cable is a versatile cable approved for installation in cable trays or raceways. Tray cable comes in multiconductor and multipair styles that can be used for control, instrumentation/signal, power and lighting. Tray cable is the all-around cable.

Also known as: A11404, OMNA11404

Specifications

Material: Copper
Volts AC: 600
Gauge: 14 AWG
Conductors: 4
Color: Black/Red/Blue/Orange
Material: Copper
Gauge: 14 AWG
Color: Black/Red/Blue/Orange
Volts AC: 600
Conductors: 4