4" Low Voltage Adjustable Pull Down, Bronze

Item #: 0643949

Cat #: EL1497BZ

UPC: 633999124657

Company wide:
0 in stock
Documents & Guides
ELCO EL1497BZ 4" Low Voltage Adjustable Pull Down, Bronze

Overview

ELCO EL1497BZ 4" Low Voltage Adjustable Pull Down, Bronze
Also known as: 633999124657, EL1497BZ, ELOEL1497BZ

Specifications

Mounting: Screw
Material: Polycarbonate
Amps: 15
Wattage: 1800
Mounting: Screw
Amps: 15
Material: Polycarbonate
Wattage: 1800