Freedom Iec Full Voltage Non-reversing Contactor

Item #: 0643939

Cat #: CE15AN2BB

UPC: 782113777818

$ 311.64 EA
Company wide:
0 in stock
Documents & Guides
Iec Full Voltage Non-reversing Contactor, Freedom, Size A, 2-pole, No Auxiliarycontact, 240 Vac/ 60 Hz - 220 Vac/ 50 Hz Coil

Overview

Iec Full Voltage Non-reversing Contactor, Freedom, Size A, 2-pole, No Auxiliarycontact, 240 Vac/ 60 Hz - 220 Vac/ 50 Hz Coil
Also known as: 782113777818, CE15AN2BB, CUTCE15AN2BB

Specifications

Family / Style: Freedom
Type: Contactor
Family / Style: Freedom
Type: Contactor