12-Piece Reciprocating Saw Blade Kit

Item #: 0643900

Cat #: 49-22-1129

UPC: 045242180813

$ 31.47 EA
Company wide:
230 in stock
Documents & Guides
12 Piece Reciprocating Saw Blade Kit, Sawzall, Includes: (4) 6" 18 TPI Torch Blades, (2) 6" 8 TPI Wrecker Blades, (2) 6" 5/8 TPI Ax Blades, (2) 9" 5/8 TPI Ax Blades, (2) 9" 14 TPI Torch Blades & Storage Container

Overview

12 Piece Reciprocating Saw Blade Kit, Sawzall, Includes: (4) 6" 18 TPI Torch Blades, (2) 6" 8 TPI Wrecker Blades, (2) 6" 5/8 TPI Ax Blades, (2) 9" 5/8 TPI Ax Blades, (2) 9" 14 TPI Torch Blades & Storage Container

The Milwaukee® 12 piece SAWZALL® blade set features an assortment of our most popular demolition blades for a broad range of professional applications. Milwaukee® demolition blades are thicker for maximum durability and taller for straighter cuts. The set features The Ax™ for cutting nail embedded wood, the Wrecker™ for general purpose demolition cutting, and the Torch® for metal cutting. The set also includes an innovative job site durable case for convenient blade storage.

Also known as: 045242180813, 49-22-1129, MIL49221129

Features & Benefits

  • Nail Guard™ combines an aggressive 5 TPI pattern for faster cutting, with a unique design that protects against tooth fractures.
  • The Fang Tip™ design bites into wood on first contact for faster plunging.
  • Optimized tooth design providing 2X more life than our previous generation SAWZALL® blades
  • Tough Neck™ ribs strengthen the blade tang and minimize breakage
  • Double relief angle reduces tooth stress for long life
  • Matrix II bi-metal teeth for greater durability
  • Thicker blade Stock for maximum durability.
  • 1 in. tall blade profile for straighter cuts.
  • Double relief angle reduces tooth stress for long life.

Specifications

Length: 6 5/8 in, 9 5/8 in, 6 in , 9 in
Type: 18 TPI, Reciprocating Saw Blade, 5/8 TPI, Kit, 14 TPI
Length: 6 5/8 in, 9 5/8 in, 6 in , 9 in
Type: 18 TPI, Reciprocating Saw Blade, 5/8 TPI, Kit, 14 TPI