3
more

Breaker, 30A, 2P, 120V, 10 kAIC, Q-Line, GFCIEP
Item #: 0643835
Cat #: THQL2130GFEP
UPC: 783164321135
$ 865.59 EA
Company wide:
0
in stock
Documents & Guides
30 Amp, 2-Pole, Plug-On Circuit Breaker, Q-Line Series, Type Ground Fault, Equipment Protection, 10 kAIC, 120 Volt AC
Overview
30 Amp, 2-Pole, Plug-On Circuit Breaker, Q-Line Series, Type Ground Fault, Equipment Protection, 10 kAIC, 120 Volt AC
Also known as: 783164321135, THQL2130GFEP, ABBTHQL2130GFEP
Specifications
| Poles: | 2 |
| Volts AC: | 120, 240 |
| Amps: | 30 |
| Family / Style: | Q Line |
| Interrupt Rating AC: | 10 kA |
| Poles: | 2 |
| Amps: | 30 |
| Interrupt Rating AC: | 10 kA |
| Volts AC: | 120, 240 |
| Family / Style: | Q Line |