Din Rails

Item #: 0643830

Cat #: LDR3P60

UPC: 783510538606

$ 102.28 EA
Company wide:
0 in stock
Din Rails, Din3 Style, Length: 22.64 Inches, Material/Finish: Steel/Zinc

Overview

Din Rails, Din3 Style, Length: 22.64 Inches, Material/Finish: Steel/Zinc

Din Rails, Din3 Style, Length: 22.64 Inches, Material/Finish: Steel/Zinc

Also known as: 783510538606, LDR3P60, HOFLDR3P60

Features & Benefits

  • Kit includes 4 rails and installation instructions

Specifications

Weight: 2 lb
Material: Steel
Finish: Plated
Product Thickness: 0.054 in
Weight: 2 lb
Finish: Plated
Material: Steel
Product Thickness: 0.054 in