Service Box Fitting, Type: 20A, 125V Duplex Receptacle, Metallic

Item #: 0643821

Cat #: 525H

UPC: 786564015031

$ 129.77 EA
Company wide:
0 in stock

Overview

Service Box Fitting, Type: 20 Amp, 125 Volt Duplex Receptacle (One Side), Metallic

GFI device plate one side. Blank plate other side. NOTE: Four-piece service fittings include: housing and base plate. Receptacles included when indicated in part number description. 525 Series Service Fittings have 27 cubic inches (442ml) of capacity.

Also known as: 786564015031, 525H, WMD525H

Specifications

Material: Aluminum
Finish: Brushed Aluminum
Material: Aluminum
Finish: Brushed Aluminum