Electronic Ballast, 4-Lamp, 120-277V, HO

Item #: 0643745

Cat #: ICN-4S54-90C-2LS-G-35M

UPC: 781087047835

$ 160.10 EA
Company wide:
80 in stock
Documents & Guides
Electronic Ballast, Fluorescent, Input Voltage: 120-277V, Programmed Start, Centium Series, 4-Lamp, For use with the following Linear Lamp Types: F54T5/HO, 36w, 50w, & 55w 2G11 base lamps.

Overview

Electronic Ballast, Fluorescent, Input Voltage: 120-277V, Programmed Start, Centium Series, 4-Lamp, For use with the following Linear Lamp Types: F54T5/HO, 36w, 50w, & 55w 2G11 base lamps.

No matter what the conditions require, operating at a variety of line voltages between 120V to 480V, whether located in high ambient temperature environments (requiring a 90° C rating) or not, our family of Philips Advance Centium ballasts are ideal for a wide variety of applications. 

Also known as: 781087047835, ICN-4S54-90C-2LS-G-35M, ADVICN4S5490C2LSGM

Specifications

Family / Style: Centium
Wattage: 54
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Family / Style: Centium
Light Technology: Fluorescent
Wattage: 54
Volts AC Range: 120 - 277