Terminal Strip, 12-Pole, 22-12 AWG

Item #: 0643716

Cat #: 89-412

UPC: 783250894123

$ 36.07 EA
Company wide:
0 in stock
Documents & Guides
Terminal Strip, Wire Range: 22 - 12 AWG, 12 Circuits, 30 Amps, 300V, Center Spacing: .437", Terminal Screw Size: #6-32 Philsot.

Overview

Terminal Strip, Wire Range: 22 - 12 AWG, 12 Circuits, 30 Amps, 300V, Center Spacing: .437", Terminal Screw Size: #6-32 Philsot.
Also known as: 783250894123, 89-412, IDE89412

Specifications

Circuits: 12
Poles: 12
Standards: California Proposition 65
Allowable Gauge Range: 22 - 12
Circuits: 12
Standards: California Proposition 65
Poles: 12
Allowable Gauge Range: 22 - 12