Locking Flanged Receptacle, 15A, 125/250V, ML-3R, Black

Item #: 0643669

Cat #: HBL7487

UPC: 783585237466

Company wide:
0 in stock
Documents & Guides
Locking Flanged Receptacle, 15 Amp, 125/250 Volts, ML-3R, Black

Overview

Locking Flanged Receptacle, 15 Amp, 125/250 Volts, ML-3R, Black

The Hubbell HUBHBL7487 Twist-Lock® industrial flanged receptacle features a stainless Steel mounting flange and high heat resistant phenolic base.

Also known as: 783585237466, HBL7487, KELHBL7487

Features & Benefits

  • Stainless Steel mounting flange
  • High heat resistant phenolic base

Specifications

Type: Grounding, Receptacle, Midget
Material: Phenolic
Volts AC: 120, 240
Color: Black
Amps: 15
NEMA Configuration: ML-3R
IP/NEMA Rating: NEMA 3R
Type: Grounding, Receptacle, Midget
Volts AC: 120, 240
Amps: 15
IP/NEMA Rating: NEMA 3R
Material: Phenolic
Color: Black
NEMA Configuration: ML-3R