Locking Plug, Midget, Valise, 15A, 125/250V, Black

Item #: 0643668

Cat #: HBL7485V

UPC: 783585237435

Company wide:
0 in stock
Documents & Guides
Midget Twist-Lock Plug, 15 Amp, 125 Volt AC, ML-3P, 3-Pole, 3-Wire Non-Grounding, Nylon Housing, Black

Overview

Midget Twist-Lock Plug, 15 Amp, 125 Volt AC, ML-3P, 3-Pole, 3-Wire Non-Grounding, Nylon Housing, Black

The Hubbell HUBHBL7485V Twist-Lock® industrial plug features an abuse resistant nylon housing and phenolic body for high heat resistance. The angled body design is perfect for low profile in tight spaces. A totally insulated body adds an extra measure of safety.

Also known as: 783585237435, HBL7485V, KELHBL7485V

Features & Benefits

  • Fully insulated, abuse resistant nylon housing
  • Insulation displacement terminals reduce wiring time
  • Insulation displacement terminal
  • Totally insulated body adds extra measure of safety

Specifications

Type: Grounding, Midget, Plug
Volts AC: 120, 240
Color: Black
Amps: 15
Material: Brass, Nylon
NEMA Configuration: ML-3P
Type: Grounding, Midget, Plug
Color: Black
Material: Brass, Nylon
Volts AC: 120, 240
Amps: 15
NEMA Configuration: ML-3P