3l Post Lantern Antique Brush

Item #: 0643571
Cat #: 8239-965
UPC: 785652823954
$ 257.34 EA
Company wide:
0 in stock
Documents & Guides
Sea Gull Lighting; Post Lantern; Lancaster; Wattage: 60 Wtt; Voltage Rating: 120v; Lamp Type: Candelabra Torpedo; Number Of Lamps: 3; Fixture Material: Brass Body, Glass Panel; Fixture Finish: Antique Brushed Nickel Body, Clear Curved Beveled Panel; Width: 11-3/4 In; Height: 24 In; Wire Length: 6-1/2 In; Lamp Included:no

Overview

Sea Gull Lighting; Post Lantern; Lancaster; Wattage: 60 Wtt; Voltage Rating: 120v; Lamp Type: Candelabra Torpedo; Number Of Lamps: 3; Fixture Material: Brass Body, Glass Panel; Fixture Finish: Antique Brushed Nickel Body, Clear Curved Beveled Panel; Width: 11-3/4 In; Height: 24 In; Wire Length: 6-1/2 In; Lamp Included:no
Also known as: 785652823954, 8239-965, SEA8239965

Specifications

Volts AC: 120
Color: Brushed Nickel
Mounting: Post
Material: Brass
Wattage: 60
Light Technology: Incandescent
Volts AC: 120
Mounting: Post
Wattage: 60
Color: Brushed Nickel
Material: Brass
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)