Multi-Wattage 120V Wall Heater, White Grill, 2P Stat

Item #: 0643554

Cat #: GFR1500T2F

UPC: 685360161853

$ 432.16 EA
Company wide:
0 in stock
QMark Forced Air Wall Heater, 120 Volt, 1500/1125/750/375W, 3.1-12.5 Amps, White Grill, 2P Stat

Overview

QMark Forced Air Wall Heater, 120 Volt, 1500/1125/750/375W, 3.1-12.5 Amps, White Grill, 2P Stat

This commercial-grade force air heating heater is quiet and fast-acting. This unit is recommended for home office, bathrooms, and bedrooms. It is built to resemble a standard home heating vent, and installs on the wall for safe, out-of-the-way placement.

Also known as: 685360161853, GFR1500T2F, QMKGFR1500T2F

Specifications

Wattage: 750, 1500, 375, 1125
Volts AC: 120
Color: White
Mounting: Wall
Wattage: 750, 1500, 375, 1125
Color: White
Volts AC: 120
Mounting: Wall