Fan/Fixture Mounting Box With Adjustable Brackets

Item #: 0643490

Cat #: FBX900

UPC: 018997752246

$ 163.80 EA
Company wide:
67 in stock
Documents & Guides
Fan/Fixture Mounting Block with Built-In Electrical Box, Non-Metallic, Textured & Paintable Surface. Fan Weight: 70 lbs. Fixture Weight: 200 lbs. Cubic Inches: 14.5". Includes: (1) NM Cable Connector & (4) Parked Screws & 8" Mounting Brackets. For use on

Overview

Fan/Fixture Mounting Block with Built-In Electrical Box, Non-Metallic, Textured & Paintable Surface. Fan Weight: 70 lbs. Fixture Weight: 200 lbs. Cubic Inches: 14.5". Includes: (1) NM Cable Connector & (4) Parked Screws & 8" Mounting Brackets. For use on

Arlington’s new FBX900 Fan and Fixture Box provides a perfectly centered installation between two rafters – even if the desired mounting point is not in the center of the rafters. Get a centered, safe installation. Save time and money with FBX900

Also known as: 018997752246, FBX900, ARLFBX900

Specifications

Mounting: Bracket
Cubic Inches: 14.500 in³
Mounting: Bracket
Cubic Inches: 14.500 in³