Mounting Bracket, Heater, 14"

Item #: 0643485

Cat #: 303EX32RW

UPC: 686334996952

$ 74.91 EA
Company wide:
0 in stock
Documents & Guides
4" Surface Mount Frame, For use with: 3000 Series Fan Forced Ceiling Heaters.

Overview

4" Surface Mount Frame, For use with: 3000 Series Fan Forced Ceiling Heaters.
Also known as: 686334996952, 303EX32RW, TPI303EX32RW

Specifications

Mounting: Surface
Width: 14 in
Color: White
Standards: California Proposition 65
Mounting: Surface
Color: White
Width: 14 in
Standards: California Proposition 65