GE THED136050WL 3 POLE 600VAC 50A B

Item #: 0643377

Cat #: THED136050WL

UPC: 783164062823

$ 3231.24 EA
Company wide:
0 in stock
Documents & Guides
GE THED136050WL 3 POLE 600VAC

Overview

GE THED136050WL 3 POLE 600VAC
Also known as: 783164062823, THED136050WL, ABBTHED136050WL

Specifications

Poles: 3
Family / Style: E150
Poles: 3
Family / Style: E150