2E BTN MO 2K LENS 240VAC XFR

Item #: 0643354

Cat #: E30JB

UPC: 782113214931

$ 899.27 EA
Company wide:
0 in stock
Documents & Guides
E30, 30.5 mm, Square Multifunction, NEMA 3, 3R, 4, 12, 13, Illuminated, Momentary (top and bottom), Two button, dual indicating lights, Incandescent, transformer light unit, 240 Vac light unit, 6PSB

Overview

E30, 30.5 mm, Square Multifunction, NEMA 3, 3R, 4, 12, 13, Illuminated, Momentary (top and bottom), Two button, dual indicating lights, Incandescent, transformer light unit, 240 Vac light unit, 6PSB

These square, multifunctional operators feature die cast construction to prevent the passing of oil and other contaminants through the operator into the contact structure or panel interior. The attractive square operator styling, coupled with custom legending of colored button and lenses and many special function accessories, makes E30 30.5 mm components ideal for a variety of industrial and OEM applications.

Also known as: 782113214931, E30JB, CUTE30JB

Specifications

IP/NEMA Rating: NEMA 3R, NEMA 12, NEMA 4
IP/NEMA Rating: NEMA 3R, NEMA 12, NEMA 4