Replacement Motor

Item #: 0643338
Cat #: 056H17T5302
UPC:
Call for price
Company wide:
0 in stock

Overview

Fan Motor, Model: Y535, 230/460V, 1HP, 1800RPM
Also known as: 056H17T5302, MARY535

Specifications

Type: Motor
Type: Motor

Customer Reviews

No reviews for this product
(0)