
Screw Mounting Base, Natural, #6 Screw, 100/Bag
Item #: 0643279
Cat #: IT1SMB-C
UPC: 783250575107
$ 0.23 EA
Company wide:
0
in stock
Documents & Guides
No Documents Available
Ideal; Screw Mounting Base; Standard; Mount Size: 0.590 In Length X 0.370 In Width X 0.270 In Height; Material: Nylon; Color: Natural; Mounting: Screw Mount; Slot Height: 062 In; Slot Width: 0.190 In; Screw Diameter: # 6
Overview
Ideal; Screw Mounting Base; Standard; Mount Size: 0.590 In Length X 0.370 In Width X 0.270 In Height; Material: Nylon; Color: Natural; Mounting: Screw Mount; Slot Height: 062 In; Slot Width: 0.190 In; Screw Diameter: # 6
Also known as: 783250575107, IT1SMB-C, IDEIT1SMBC
Specifications
No Specifications Available